GP Mtr, CS, TEFC, 1 HP, 1725 rpm, 56HZ

DAYTON| Zoro #: G0673145| Mfr #: 6K407

$397.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673145 Mfr #: 6K407
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56HZPhase: 1
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 1
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1725
No. of Speeds: 1Frame Material: Steel
Includes: Conduit BoxOverall Length: 12-3/4"
Duty: ContinuousMotor Service Factor: 1.15
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Range: 1701-1800Hz: 60
Motor Bearings: BallShaft Dia.: 7/8"
Shaft Length: 2-1/4"Nominal Efficiency: 75.6%
Length Less Shaft: 10-1/2"Motor Design: Capacitor-Start
Motor Efficiency Group: Full Load Amps: 14.0/6.9-7.0
Standards: UL Recognized (E47479), CSA Certified (156060)Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1725, 56HZ Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 14.0/6.9-7.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/4 In., Motor Shaft Design Keyed

Reviews