SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GP Mtr, CS, TEFC, 1 HP, 3450 rpm, 56

DAYTON| Zoro #: G2090934| Mfr #: 5PHA9

$179.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Material: Rolled steelMotor Shaft Rotation: CW/CCWHz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090934 Mfr #: 5PHA9
Frame Material: Rolled steelMotor Shaft Rotation: CW/CCW
Hz: 60Frame: 56
Overall Length: 13-5/16"Phase: 1
No. of Speeds: 1Motor Efficiency Group:
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Group: 3001-3600Ins. Class: B
Motor Application: General ApplicationVoltage: 115/230
Length Less Shaft: 10-11/16"Motor Thermal Protection: Auto
HP: 1Motor Mounting Position: All Angle
RPM Range: 3001-3600Shaft Length: 1-7/8"
Motor Service Factor: 1.00Full Load Amps: 14.5/7.3
Duty: ContinuousMotor Mounting Type: Cradle Base
Standards: UL, CSA, CEShaft Dia.: 5/8"
Nominal Efficiency: 72.0%Manufacturers Warranty Length: 1 yr.
Motor Design: Capacitor-StartItem: General Purpose Motor
Motor Bearings: BallNameplate RPM: 3450
Motor Shaft Design: KeyedVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 3450, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 12.0/6.0 Full Load Amps, Number of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Insulation Class B, 1.00 Service Factor, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-5/8 In., Motor Shaft Design Keyed

Reviews