KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 10 HP, 1725 rpm, 215T

DAYTON| Zoro #: G1216153| Mfr #: 5UKH1

$1048.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216153 Mfr #: 5UKH1
Ins. Class: FVoltage: 230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 230, 240, 115/230, 120/240
Frame: 215TPhase: 1
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 10
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1730
Footnotes: 24, 51No. of Speeds: 1
Frame Material: SteelIncludes: Conduit Box
Overall Length: 22-3/32"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1-3/8"Shaft Length: 3-3/8"
Nominal Efficiency: 86.9%Length Less Shaft: 18-15/32"
Motor Design: Capacitor-Start/RunInverter Rated: No
Motor Efficiency Group: Full Load Amps: 38.0
Standards: UL Recognized (E47479), CSA Certified (258525)Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 10 HP, Nameplate RPM 1730, 215T Frame, Voltage 230, 60 Hz, 1 Phase, 38.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 22-1/16 In., Motor Shaft Design Keyed

Reviews