KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 1/2 HP, 1140 rpm, 56

DAYTON| Zoro #: G2368371| Mfr #: 5PHA6

$361.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/230
Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368371 Mfr #: 5PHA6
Ins. Class: BVoltage: 115/230
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 56Phase: 1
Motor Thermal Protection: AutoRPM Group: 1101-1200
Motor Application: General ApplicationHP: 1/2
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1140
No. of Speeds: 1Frame Material: Rolled steel
Overall Length: 12-7/8"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1101-1200
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 60.0%Length Less Shaft: 10-15/16"
Motor Design: Capacitor-StartMotor Efficiency Group:
Full Load Amps: 8.5/4.2Standards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1140, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 8.5/4.2 Full Load Amps, Number of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Insulation Class B, 1.00 Service Factor, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-7/8 In., Motor Shaft Design Keyed

Reviews