BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GP Mtr, CS, TEFC, 1/2 HP, 1725 rpm, 48

DAYTON| Zoro #: G1416563| Mfr #: 6K177

$302.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Bearings: BallMotor Application: General ApplicationMax. Ambient Temp.: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416563 Mfr #: 6K177
Motor Bearings: BallMotor Application: General Application
Max. Ambient Temp.: 40 Degrees CMotor Efficiency Group: Standard Efficient
No. of Speeds: 1Motor Mounting Type: Rigid Base
Motor Mounting Position: All AngleItem: General Purpose Motor
Length Less Shaft: 9-15/16"HP: 1/2
Manufacturers Warranty Length: 1 yr.Overall Length: 11"
Shaft Dia.: 1/2"Frame Material: Steel
Motor Shaft Rotation: CW/CCWMotor Enclosure Design: Totally Enclosed Fan-Cooled
Standards: UL Component Recognized (E47479), CSA Certified (258501)Nameplate RPM: 1725
Duty: ContinuousMotor Service Factor: 1.00
Phase: 1Ins. Class: B
Voltage: 115/208-230Frame: 48
Motor Design: Capacitor-StartMotor Shaft Design: Flat
RPM Range: 1701-1800Motor Thermal Protection: None
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Hz: 60
Shaft Length: 1-1/2"RPM Group: 1701-1800
Footnotes: 51Nominal Efficiency: 62.30%
Full Load Amps: 8.2/4.1-4.1Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1725, 48 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 8.2/4.1-4.1 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 In., Motor Shaft Design Flat

Reviews