GP Mtr, CS, TEFC, 1/2 HP, 1725 rpm, 56

DAYTON| Zoro #: G1584746| Mfr #: 6K122

$174.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1725Nominal Efficiency: 63.6%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584746 Mfr #: 6K122
Motor Shaft Design: KeyedNameplate RPM: 1725
Nominal Efficiency: 63.6%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: AutoHP: 1/2
Max. Ambient Temp.: 40 Degrees CFrame: 56
Frame Material: SteelRPM Range: 1701-1800
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Shaft Length: 1-7/8"
RPM Group: 1701-1800Length Less Shaft: 9-1/2"
Standards: UL (E47479), CSA (225293)Motor Efficiency Group: Standard Efficient
No. of Speeds: 1Motor Service Factor: 1.15
Phase: 1Voltage: 115/208-230
Motor Design: Capacitor-StartFull Load Amps: 9.0/4.3-4.5
Motor Enclosure Design: Totally Enclosed Fan-CooledDuty: Continuous
Motor Mounting Type: Rigid BaseItem: General Purpose Motor
Shaft Dia.: 5/8"Inverter Rated: No
Hz: 60Manufacturers Warranty Length: 1 yr.
Overall Length: 11-3/8"Motor Shaft Rotation: CW/CCW
Motor Mounting Position: All AngleCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1725, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 9.0/4.3-4.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-3/8 In., Motor Shaft Design Keyed

Reviews