SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GP Mtr, CS, TEFC, 1/2 HP, 1755 rpm, 56C

DAYTON| Zoro #: G1053446| Mfr #: 1K079

$229.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1755Nominal Efficiency: 69.4%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053446 Mfr #: 1K079
Motor Shaft Design: KeyedNameplate RPM: 1755
Nominal Efficiency: 69.4%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: NoneHP: 1/2
Frame: 56cFrame Material: Steel
RPM Range: 1701-1800Footnotes: 51
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Shaft Length: 1-7/8"
RPM Group: 1701-1800Item: General Purpose Motor
Length Less Shaft: 9-5/16"Standards: UL (E47479), CSA (258501)
Motor Efficiency Group: Standard EfficientNo. of Speeds: 1
Phase: 1Voltage: 115/208-230
Motor Design: Capacitor-StartFull Load Amps: 7.7/3.9-3.9
Motor Enclosure Design: Totally Enclosed Fan-CooledDuty: Continuous
Motor Mounting Type: Face/BaseShaft Dia.: 5/8"
Hz: 60Manufacturers Warranty Length: 1 yr.
Motor Service Factor: 1.15Overall Length: 11-5/8"
Motor Shaft Rotation: CW/CCWMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1755, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 7.7/3.9-3.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-5/8 In., Motor Shaft Design Keyed

Reviews