BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GP Mtr, CS, TEFC, 1/2 HP, 3450 rpm, 56

DAYTON| Zoro #: G1493335| Mfr #: 5UKF1

$199.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 1Shaft Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493335 Mfr #: 5UKF1
Hz: 60Phase: 1
Shaft Length: 1-7/8"Voltage: 115/208-230
Max. Ambient Temp.: 40 Degrees CDuty: Continuous
Frame Material: SteelIncludes: Conduit Box, Shaft Key
Length Less Shaft: 11-27/32"Motor Design: Capacitor-Start
Footnotes: 51Motor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCWMotor Mounting Position: All Angle
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Shaft Dia.: 5/8"Nominal Efficiency: 62.20%
Inverter Rated: NoIns. Class: B
No. of Speeds: 1Motor Bearings: Ball
Frame: 56RPM Range: 3001-3600
Nameplate RPM: 3450Item: General Purpose Motor
Motor Thermal Protection: AutoStandards: UL Recognized (E37403), CSA Certified (258501)
Full Load Amps: 8.6/4.1-4.4Motor Efficiency Group: Standard Efficient
Overall Length: 11-7/8"Motor Application: General Application
Motor Service Factor: 1.00HP: 1/2
RPM Group: 3001-3600Motor Enclosure Design: Totally Enclosed Fan-Cooled
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 3450, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 8.6/4.1-4.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-7/8 In., Motor Shaft Design Keyed

Reviews