SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GP Mtr, CS, TEFC, 1/2 HP, 3450 rpm, 56

DAYTON| Zoro #: G1907814| Mfr #: 5UKF2

$258.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Capacitor-StartMotor Shaft Design: KeyedRPM Range: 3001-3600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907814 Mfr #: 5UKF2
Motor Design: Capacitor-StartMotor Shaft Design: Keyed
RPM Range: 3001-3600Duty: Continuous
No. of Speeds: 1Motor Application: General Application
Max. Ambient Temp.: 40 Degrees CMotor Mounting Position: All Angle
Motor Service Factor: 1.00Motor Efficiency Group:
Motor Bearings: BallIncludes: Conduit Box
Standards: UL, CSA, CERPM Group: 3001-3600
Motor Mounting Type: Rigid BaseMotor Shaft Rotation: CW/CCW
Motor Enclosure Design: Totally Enclosed Fan-CooledFrame Material: Steel
HP: 1/2Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Ins. Class: BItem: General Purpose Motor
Overall Length: 11-13/16"Nominal Efficiency: 59.5%
Hz: 60Nameplate RPM: 3450
Frame: 56Motor Thermal Protection: None
Shaft Length: 2-5/16"Manufacturers Warranty Length: 1 yr.
Phase: 1Voltage: 115/208-230
Shaft Dia.: 5/8"Length Less Shaft: 10-1/2"
Full Load Amps: 8.6/4.1-4.4Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 3450, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 8.4/4.0-4.2 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-13/16 In., Motor Shaft Design Keyed

Reviews