PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GP Mtr, CS, TEFC, 1/3 HP, 1725 rpm, 42CZ

DAYTON| Zoro #: G2427774| Mfr #: 1K059

$335.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: BVoltage: 115/230Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427774 Mfr #: 1K059
Ins. Class: BVoltage: 115/230
Motor Mounting Type: FaceVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 42CZPhase: 1
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 1/3
Item: General Purpose MotorMotor Shaft Rotation: CW/CCW
Motor Shaft Design: KeyedManufacturers Warranty Length: 1 yr.
Nameplate RPM: 1725Footnotes: 27,51
No. of Speeds: 1Frame Material: Steel
Overall Length: 9-5/8"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1/2"Shaft Length: 1-1/8"
Nominal Efficiency: 61.2%Length Less Shaft: 10-4/16"
Motor Design: Capacitor-StartMotor Efficiency Group:
Full Load Amps: 6.2/3.1Standards: UL (E47479), CSA (258501)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1725, 42CZ Frame, Voltage 115/230, 60 Hz, 1 Phase, 6.2/3.1 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9-5/8 In., Motor Shaft Design Keyed

Reviews