KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 1/3 HP, 1725 rpm, 48

DAYTON| Zoro #: G0411372| Mfr #: 5UKE7

$257.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411372 Mfr #: 5UKE7
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 48Phase: 1
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 1/3
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Flat
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1725
No. of Speeds: 1Frame Material: Steel
Includes: Conduit BoxOverall Length: 10-1/4"
Duty: ContinuousMotor Service Factor: 1.00
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Range: 1701-1800Hz: 60
Motor Bearings: BallShaft Dia.: 1/2"
Shaft Length: 1-1/2"Nominal Efficiency: 63.7%
Length Less Shaft: 9-1/2"Motor Design: Capacitor-Start
Motor Efficiency Group: Full Load Amps: 6.6/3.3-3.3
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1725, 48 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 6.1/3.0-3.1 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 In., Motor Shaft Design Flat

Reviews