SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GP Mtr, CS, TEFC, 1/3 HP, 1725 rpm, 56

DAYTON| Zoro #: G0578837| Mfr #: 5K411

$196.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1725Nominal Efficiency: 54.3%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578837 Mfr #: 5K411
Motor Shaft Design: KeyedNameplate RPM: 1725
Nominal Efficiency: 54.3%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: AutoHP: 1/3
Frame: 56Frame Material: Rolled steel
RPM Range: 1701-1800Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Shaft Length: 1-7/8"RPM Group: 1701-1800
Item: General Purpose MotorLength Less Shaft: 9-10/16"
Standards: UL (E37403), CSA (156060)Motor Efficiency Group: Standard Efficient
No. of Speeds: 1Phase: 1
Voltage: 115/230Motor Design: Capacitor-Start
Full Load Amps: 5.8/2.9Motor Enclosure Design: Totally Enclosed Fan-Cooled
Duty: ContinuousMotor Mounting Type: Cradle Base
Shaft Dia.: 5/8"Hz: 60
Manufacturers Warranty Length: 1 yr.Motor Service Factor: 1.00
Overall Length: 11-1/2"Motor Shaft Rotation: CW/CCW
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1725, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 5.8/2.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-1/2 In., Motor Shaft Design Keyed

Reviews