GP Mtr, CS, TEFC, 1/3 HP, 1725 rpm, 56

DAYTON| Zoro #: G0869276| Mfr #: 5UKE8

$301.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Material: SteelIncludes: Conduit BoxMotor Shaft Rotation: CW/CCW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869276 Mfr #: 5UKE8
Frame Material: SteelIncludes: Conduit Box
Motor Shaft Rotation: CW/CCWHz: 60
Frame: 56Overall Length: 11"
Phase: 1No. of Speeds: 1
Motor Efficiency Group: Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Group: 1701-1800
Ins. Class: BMotor Application: General Application
Voltage: 115/208-230Length Less Shaft: 9-1/8"
Motor Thermal Protection: ManualHP: 1/3
Motor Mounting Position: All AngleRPM Range: 1701-1800
Shaft Length: 1-7/8"Motor Service Factor: 1.15
Full Load Amps: 7.8/3.9-3.9Duty: Continuous
Motor Mounting Type: Rigid BaseStandards: UL, CSA, CE
Shaft Dia.: 5/8"Nominal Efficiency: 56.7%
Manufacturers Warranty Length: 1 yr.Motor Design: Capacitor-Start
Item: General Purpose MotorMotor Bearings: Ball
Nameplate RPM: 1725Motor Shaft Design: Keyed
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1725, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 7.8/3.9-3.9 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Manual, Insulation Class B, 1.15 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 In., Motor Shaft Design Keyed

Reviews