KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 1/3 HP, 1725 rpm, 56C

DAYTON| Zoro #: G2044691| Mfr #: 1K077

$282.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Face/Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044691 Mfr #: 1K077
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Face/BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56cPhase: 1
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 1/3
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1725
Footnotes: 51No. of Speeds: 1
Frame Material: SteelIncludes: Conduit Box
Overall Length: 11"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 71.6%Length Less Shaft: 9-1/8"
Motor Design: Capacitor-StartMotor Efficiency Group:
Full Load Amps: 6.6/3.0-3.3Standards: UL Recognized (E47479), CSA Certified (258501)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1725, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 6.0/3.0-3.0 Full Load Amps, Number of Speeds 1, Motor Mounting Type Face/Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Reviews