KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 1/3 HP, 1725 rpm, 56C

DAYTON| Zoro #: G0731586| Mfr #: 5K341

$164.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731586 Mfr #: 5K341
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: FaceVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56cPhase: 1
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 1/3
Item: General Purpose MotorMotor Shaft Rotation: CW/CCW
Motor Shaft Design: KeyedManufacturers Warranty Length: 1 yr.
Nameplate RPM: 1725Footnotes: 51
No. of Speeds: 1Frame Material: Steel
Overall Length: 11-3/16"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 52.7%Length Less Shaft: 9-5/16"
Motor Design: Capacitor-StartMotor Efficiency Group:
Full Load Amps: 7.8/3.9-3.9Standards: UL (E47479), CSA (258501)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1725, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 7.7/3.9-3.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-3/16 In., Motor Shaft Design Keyed

Reviews