KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 1/4 HP, 1140 rpm, 56

DAYTON| Zoro #: G0737012| Mfr #: 5UKE5

$373.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737012 Mfr #: 5UKE5
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56Phase: 1
Motor Thermal Protection: NoneRPM Group: 1101-1200
Motor Application: General ApplicationHP: 1/4
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1140
No. of Speeds: 1Frame Material: Steel
Overall Length: 11-13/32"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1101-1200
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-15/16"
Motor Design: Capacitor-StartMotor Efficiency Group:
Standards: UL Recognized (E47479), CSA Certified (258501)Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/4 HP, Nameplate RPM 1140, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 6.9/3.0-3.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-3/8 In., Motor Shaft Design Keyed

Reviews