GP Mtr, CS, TEFC, 1/6 HP, 1140 rpm, 56C

DAYTON| Zoro #: G0356781| Mfr #: 5GD54

$245.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1140Nominal Efficiency: 54.1%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356781 Mfr #: 5GD54
Motor Shaft Design: KeyedNameplate RPM: 1140
Nominal Efficiency: 54.1%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: NoneHP: 1/6
Frame: 56cFrame Material: Steel
RPM Range: 1101-1200Footnotes: 51
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Shaft Length: 1-7/8"
RPM Group: 1101-1200Item: General Purpose Motor
Length Less Shaft: 8-10/16"Standards: UL (E47479), CSA (225293)
Motor Efficiency Group: Standard EfficientNo. of Speeds: 1
Phase: 1Voltage: 115/208-230
Motor Design: Capacitor-StartFull Load Amps: 3.8/1.8-1.9
Motor Enclosure Design: Totally Enclosed Fan-CooledDuty: Continuous
Motor Mounting Type: FaceShaft Dia.: 5/8"
Hz: 60Manufacturers Warranty Length: 1 yr.
Motor Service Factor: 1.15Overall Length: 10-11/16"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: All Angle
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/6 HP, Nameplate RPM 1140, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 3.8/1.8-1.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-11/16 In., Motor Shaft Design Keyed

Reviews