BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GP Mtr, CS, TEFC, 2 HP, 1725 rpm, 56H

DAYTON| Zoro #: G0668175| Mfr #: 5UKG5BG

$367.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 1Shaft Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668175 Mfr #: 5UKG5BG
Hz: 60Phase: 1
Shaft Length: 1-7/8"Voltage: 115/208-230
Max. Ambient Temp.: 40 Degrees CDuty: Continuous
Frame Material: SteelIncludes: Conduit Box, Shaft Key
Length Less Shaft: 12-9/16"Motor Design: Capacitor-Start/Run
Footnotes: 24, 51Motor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCWMotor Mounting Position: All Angle
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Shaft Dia.: 5/8"Nominal Efficiency: 79.6%
Ins. Class: BNo. of Speeds: 1
Motor Bearings: BallRPM Range: 1701-1800
Frame: 56HNameplate RPM: 1725
Item: General Purpose MotorMotor Thermal Protection: Auto
Standards: UL Recognized (E37403), CSA Certified (258501)Full Load Amps: 18.9/10.3-9.4
Motor Efficiency Group: Energy EfficientOverall Length: 14-7/16"
Motor Application: General ApplicationMotor Service Factor: 1.00
HP: 2RPM Group: 1701-1800
Motor Enclosure Design: Totally Enclosed Fan-CooledManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 1725, 56H Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 18.9/10.3-9.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class F, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-7/16 In., Motor Shaft Design Keyed

Reviews