KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 2 HP, 1740 rpm, 182T

DAYTON| Zoro #: G0462515| Mfr #: 5K966

$629.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Footnotes: 24
Includes: Shaft Key
Shaft Length: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462515 Mfr #: 5K966
Footnotes: 24Includes: Shaft Key
Shaft Length: 2-3/4"Frame Material: Steel
Motor Application: General ApplicationDuty: Continuous
Motor Thermal Protection: NoneMotor Shaft Rotation: CW/CCW
RPM Group: 1701-1800RPM Range: 1701-1800
Overall Length: 15-1/8"Standards: UL Recognized (E47479), CSA Certified (258501)
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Length Less Shaft: 12-1/4"
Item: General Purpose MotorMotor Design: Capacitor-Start
Phase: 1Motor Enclosure Design: Totally Enclosed Fan-Cooled
Frame: 182TMotor Mounting Type: Rigid Base
Motor Mounting Position: All AngleFull Load Amps: 23.6/11.8
Hz: 60Motor Bearings: Ball
HP: 2Shaft Dia.: 1-1/8"
No. of Speeds: 1Ins. Class: F
Motor Shaft Design: KeyedMax. Ambient Temp.: 40 Degrees C
Motor Efficiency Group: Motor Service Factor: 1.00
Manufacturers Warranty Length: 1 yr.Voltage: 115/230
Nameplate RPM: 1740Nominal Efficiency: 74.4%
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 1740, 182T Frame, Voltage 115/230, 60 Hz, 1 Phase, 22.4/11.2 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class F, 1.00 Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-1/2 In., Motor Shaft Design Keyed

Reviews