DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GP Mtr, CS, TEFC, 2 HP, 3450 rpm, 145T

DAYTON| Zoro #: G1094746| Mfr #: 3K344

$519.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1094746 Mfr #: 3K344
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 145TPhase: 1
Motor Thermal Protection: NoneRPM Group: 3001-3600
Motor Application: General ApplicationHP: 2
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 3450
Footnotes: 24, 51No. of Speeds: 1
Frame Material: SteelIncludes: Shaft Key
Overall Length: 14-1/4"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 3001-3600
Hz: 60Motor Bearings: Ball
Shaft Dia.: 7/8"Shaft Length: 2-1/4"
Nominal Efficiency: Length Less Shaft: 12"
Motor Design: Capacitor-Start/RunMotor Efficiency Group:
Full Load Amps: 19.5/10.8-9.7Standards: UL Recognized (E47479), CSA Certified (258501)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 3450, 145T Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 18.0/10.0-9.0 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-3/8 In., Motor Shaft Design Keyed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews