GP Mtr, CS, TEFC, 2 HP, 3450 rpm, 56H

DAYTON| Zoro #: G0903646| Mfr #: 5UKG4

$619.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903646 Mfr #: 5UKG4
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56HPhase: 1
Motor Thermal Protection: NoneRPM Group: 3001-3600
Motor Application: General ApplicationHP: 2
Item: General Purpose MotorMotor Shaft Rotation: CW/CCW
Motor Shaft Design: KeyedManufacturers Warranty Length: 1 yr.
Nameplate RPM: 3450No. of Speeds: 1
Frame Material: SteelIncludes: Conduit Box
Overall Length: 13-5/8"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 3001-3600
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 76.8%Length Less Shaft: 11-3/4"
Motor Design: Capacitor-Start/RunMotor Efficiency Group:
Full Load Amps: 18.0/10.0-9.0Standards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 3450, 56H Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 18.0/10.0-9.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-5/8 In., Motor Shaft Design Keyed

Reviews