GP Mtr, CS, TEFC, 3 HP, 1725 rpm, 215

DAYTON |Zoro #: G1146713|Mfr #: 5UKG9

$888.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1146713 Mfr #: 5UKG9
Motor Shaft Design: KeyedHz: 60
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Frame Material: SteelPhase: 1
No. of Speeds: 1Motor Mounting Type: Rigid Base
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Totally Enclosed Fan-Cooled
Item: General Purpose MotorMotor Mounting Position: All Angle
Duty: ContinuousStandards: UL, CSA, CE
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Motor Design: Capacitor-Start/Run
HP: 3Length Less Shaft: 12-3/4"
Full Load Amps: 30.0/15.0Shaft Dia.: 1-3/8"
Frame: 215Voltage: 115/230
Shaft Length: 3"Overall Length: 16-1/8"
Ins. Class: FNominal Efficiency: 78.5%
Motor Service Factor: 1.00RPM Group: 1701-1800
Nameplate RPM: 1740Motor Thermal Protection: None
Includes: Conduit BoxCountry of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3 HP, Nameplate RPM 1740, 215 Frame, Voltage 115/230, 60 Hz, 1 Phase, 30.0/15.0 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class F, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 16-1/8 In., Motor Shaft Design Keyed

Product Reviews