PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GP Mtr, CS, TEFC, 3/4 HP, 1140 rpm, 56H

DAYTON| Zoro #: G1828373| Mfr #: 5UKF6BG

$609.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: BVoltage: 115/208-230Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828373 Mfr #: 5UKF6BG
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56HPhase: 1
Motor Thermal Protection: NoneRPM Group: 1101-1200
Motor Application: General ApplicationHP: 3/4
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1140
Footnotes: 24, 51No. of Speeds: 1
Frame Material: SteelIncludes: Conduit Box, Shaft Key
Overall Length: 13-3/8"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1101-1200
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 73.6%Length Less Shaft: 11-5/8"
Motor Design: Capacitor-Start/RunMotor Efficiency Group:
Full Load Amps: 10.6/5.4-5.3Standards: UL Recognized (E47479), CSA Certified (258501)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1140, 56H Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 10.2/4.9-5.1 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-5/16 In., Motor Shaft Design Keyed

Reviews