GP Mtr, CS, TEFC, 3/4 HP, 1725 rpm, 56

DAYTON| Zoro #: G2127264| Mfr #: 6K938

$342.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1725Nominal Efficiency: 65.0%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127264 Mfr #: 6K938
Motor Shaft Design: KeyedNameplate RPM: 1725
Nominal Efficiency: 65.0%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: NoneHP: 3/4
Includes: Conduit BoxFrame: 56
Frame Material: SteelRPM Range: 1701-1800
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240RPM Group: 1701-1800
Motor Mounting Position: All AngleItem: General Purpose Motor
Length Less Shaft: 9-1/2"Standards: UL Recognized (E47479), CSA Certified (156060)
Motor Efficiency Group: Standard EfficientNo. of Speeds: 1
Phase: 1Voltage: 115/208-230
Motor Design: Capacitor-StartFull Load Amps: 11.4/5.7-5.7
Motor Enclosure Design: Totally Enclosed Fan-CooledDuty: Continuous
Motor Mounting Type: Rigid BaseShaft Dia.: 5/8"
Hz: 60Manufacturers Warranty Length: 1 yr.
Motor Service Factor: 1.15Overall Length: 11-3/8"
Motor Shaft Rotation: CW/CCWShaft Length: 1-7/8"
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1725, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 11.4/5.7-5.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-3/8 In., Motor Shaft Design Keyed

Reviews