GP Mtr, CS, TEFC, 3/4 HP, 1745 rpm, 56C

DAYTON| Zoro #: G0338274| Mfr #: 1K081

$394.80 /ea

This item ships free. Details.Standard ground shipping.
Ins. Class: BVoltage: 115/208-230Motor Mounting Type: Face/Base
Save 15%. Sign up for Z-mail.


Zoro #: G0338274 Mfr #: 1K081
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Face/BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56cPhase: 1
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 3/4
Item: General Purpose MotorMotor Shaft Rotation: CW/CCW
Motor Shaft Design: KeyedManufacturers Warranty Length: 1 yr.
Nameplate RPM: 1725Footnotes: 51
No. of Speeds: 1Frame Material: Steel
Overall Length: 12-1/2"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 71.3%Length Less Shaft: 9-13/16"
Motor Design: Capacitor-StartMotor Efficiency Group:
Full Load Amps: 11.0/5.4-5.5Standards: UL (E47479), CSA (258501)
Country of Origin (subject to change): Mexico


General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1725, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 11.0/5.4-5.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/2 In., Motor Shaft Design Keyed