GP Mtr, CS, TEFC, 3/4 HP, 3450 rpm, 48

DAYTON| Zoro #: G2215035| Mfr #: 5UKF3

$177.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Hz: 60Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215035 Mfr #: 5UKF3
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Hz: 60
Ins. Class: BFrame Material: Steel
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Motor Application: General ApplicationOverall Length: 12"
Length Less Shaft: 10-1/2"Frame: 48
Motor Shaft Rotation: CW/CCWVoltage: 115/208-230
Shaft Length: 1-1/2"HP: 3/4
Standards: UL, CSA, CEMotor Mounting Position: All Angle
Full Load Amps: 9.4/5.0-4.7Motor Service Factor: 1.00
Phase: 1Nominal Efficiency: 72.5%
Motor Shaft Design: KeyedMotor Efficiency Group:
Motor Bearings: BallRPM Range: 3001-3600
Shaft Dia.: 1/2"RPM Group: 3001-3600
Nameplate RPM: 3450Motor Mounting Type: Rigid Base
Includes: Conduit BoxManufacturers Warranty Length: 1 yr.
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: General Purpose Motor
Motor Design: Capacitor-StartMotor Thermal Protection: Auto
Duty: ContinuousCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 3450, 48 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 9.4/5.0-4.7 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12 In., Motor Shaft Design Keyed

Reviews