Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GP Mtr, CS, TEFC, 3/4 HP, 3450 rpm, 48

  • Zoro #: G0532786
  • Mfr #: 5UKF4

$178.99

  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Standards: UL, CSA, CE
  • Frame: 48
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #5UKF4 Specifications

  • Zoro #: G0532786
  • Mfr #: 5UKF4
Motor Enclosure Design: Totally Enclosed Fan-Cooled Standards: UL, CSA, CE
Frame: 48 Full Load Amps: 11.1/5.4-5.6
Motor Bearings: Ball Motor Shaft Rotation: CW/CCW
Hz: 60 Motor Shaft Design: Keyed
Overall Length: 12" Motor Frame Material: Steel
Manufacturers Warranty Length: 1 yr. Shaft Dia.: 1/2"
Nominal Efficiency: 72.5% Motor Service Factor: 1.00
Max. Ambient Temp.: 40 Degrees C Length Less Shaft: 10-1/2"
Motor Thermal Protection: None Motor Mounting Position: All Angle
Ins. Class: F HP: 3/4
Motor Efficiency Group: Standard Efficient Duty: Continuous
Nameplate RPM: 3450 Item: General Purpose Motor
Motor Mounting Type: Rigid Base RPM Range: 3001-3600
RPM Group: 3001-3600 Phase: 1
Frame Material: Steel Motor Application: General Application
Includes: Conduit Box, Bushings to Adapt to 56C and 140TC Frames Voltage: 115/208-230
Motor Design: Capacitor-Start Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Shaft Length: 1-1/2" No. of Speeds: 1
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 3450, 48 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 11.1/5.4-5.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12 In., Motor Shaft Design Keyed

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Dayton #5UKF4