JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

GP Mtr, CS, TEFC, 3/4 HP, 3450 rpm, 56

DAYTON| Zoro #: G1228193| Mfr #: 5PHA7

$283.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1228193 Mfr #: 5PHA7
Motor Application: General ApplicationMotor Shaft Design: Keyed
No. of Speeds: 1Hz: 60
HP: 3/4Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Shaft Rotation: CW/CCWManufacturers Warranty Length: 1 yr.
Item: General Purpose MotorDuty: Continuous
Motor Bearings: BallMax. Ambient Temp.: 40 Degrees C
Phase: 1Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Shaft Dia.: 5/8"Standards: UL, CSA, CE
Frame: 56Frame Material: Rolled steel
Voltage: 115/230Ins. Class: B
Shaft Length: 1-7/8"Motor Service Factor: 1.00
Overall Length: 12-13/16"RPM Group: 3001-3600
Nominal Efficiency: 67.0%Motor Thermal Protection: Auto
Motor Mounting Type: Cradle BaseNameplate RPM: 3450
Motor Design: Capacitor-StartFull Load Amps: 10.1/5.1
Length Less Shaft: 10-11/16"Motor Mounting Position: All Angle
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 3450, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 10.1/5.1 Full Load Amps, Number of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Insulation Class B, 1.00 Service Factor, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-5/8 In., Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.