SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GP Mtr, CS, TENV, 1/2 HP, 3450 rpm, 48

DAYTON| Zoro #: G2117911| Mfr #: 5UKE9

$180.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: BVoltage: 115/208-230Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117911 Mfr #: 5UKE9
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 48Phase: 1
Motor Thermal Protection: ManualRPM Group: 3001-3600
Motor Application: General ApplicationHP: 1/2
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Flat
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 3450
No. of Speeds: 1Frame Material: Steel
Includes: Conduit BoxOverall Length: 11-1/2"
Duty: ContinuousMotor Service Factor: 1.00
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 40 Degrees C
RPM Range: 3001-3600Hz: 60
Motor Bearings: BallShaft Dia.: 1/2"
Shaft Length: 1-1/2"Nominal Efficiency: 73.0%
Length Less Shaft: 10"Motor Design: Capacitor-Start
Motor Efficiency Group: Full Load Amps: 6.5/3.5-3.4
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Nonventilated, 1/2 HP, Nameplate RPM 3450, 48 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 6.5/3.5-3.4 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Manual, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-1/2 In., Motor Shaft Design Flat

Reviews