GP Mtr, CS, TENV, 1/2 HP, 3450 rpm, 48

DAYTON| Zoro #: G1175815| Mfr #: 5UKF0

$157.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175815 Mfr #: 5UKF0
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 48Phase: 1
Motor Thermal Protection: NoneRPM Group: 3001-3600
Motor Application: General ApplicationHP: 1/2
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Flat
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 3450
No. of Speeds: 1Frame Material: Steel
Includes: Conduit BoxOverall Length: 10-7/16"
Duty: ContinuousMotor Service Factor: 1.00
Motor Enclosure Design: Totally Enclosed NonventilatedMax. Ambient Temp.: 40 Degrees C
RPM Range: 3001-3600Hz: 60
Motor Bearings: BallShaft Dia.: 1/2"
Shaft Length: 1-1/2"Nominal Efficiency: 73.0%
Length Less Shaft: 10"Motor Design: Capacitor-Start
Motor Efficiency Group: Full Load Amps: 6.5/3.5-3.4
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Nonventilated, 1/2 HP, Nameplate RPM 3450, 48 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 6.5/3.5-3.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-7/16 In., Motor Shaft Design Flat

Reviews