PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GP Mtr, CS, TENV, 1/2 HP, 3450 rpm, 48

DAYTON| Zoro #: G0821231| Mfr #: 6K482

$181.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: FlatNameplate RPM: 3450Nominal Efficiency: 66.0%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821231 Mfr #: 6K482
Motor Shaft Design: FlatNameplate RPM: 3450
Nominal Efficiency: 66.0%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: AutoHP: 1/2
Frame: 48Frame Material: Steel
RPM Range: 3001-3600Footnotes:
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Shaft Length: 1-1/2"
RPM Group: 3001-3600Item: General Purpose Motor
Length Less Shaft: 9-14/16"Standards: UL (E47479), CSA (225293)
Motor Efficiency Group: Standard EfficientNo. of Speeds: 1
Phase: 1Voltage: 115/208-230
Motor Design: Capacitor-StartFull Load Amps: 6.5/3.4
Motor Enclosure Design: Totally Enclosed NonventilatedDuty: Continuous
Motor Mounting Type: Rigid BaseShaft Dia.: 1/2"
Hz: 60Manufacturers Warranty Length: 1 yr.
Motor Service Factor: 1.00Overall Length: 10-7/16"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: All Angle
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Nonventilated, 1/2 HP, Nameplate RPM 3450, 48 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 6.5/3.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-7/16 In., Motor Shaft Design Flat

Reviews