GP Mtr, CS, TENV, 1/3 HP, 3450 rpm, 48

DAYTON| Zoro #: G1488121| Mfr #: 6K481BG

$150.55 /ea

This item ships free. Details.Standard ground shipping.
Ins. Class: BVoltage: 115/208-230Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.


Zoro #: G1488121 Mfr #: 6K481BG
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 48Phase: 1
Motor Thermal Protection: AutoRPM Group: 3001-3600
Motor Application: General ApplicationHP: 1/3
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Flat
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 3450
Footnotes: 51No. of Speeds: 1
Frame Material: SteelIncludes: Conduit Box, Shaft Key
Overall Length: 9-3/4"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Nonventilated
Max. Ambient Temp.: 40 Degrees CRPM Range: 3001-3600
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1/2"Shaft Length: 1-1/2"
Nominal Efficiency: 60.00%Length Less Shaft: 8-1/4"
Motor Design: Capacitor-StartMotor Efficiency Group:
Full Load Amps: 4.7/2.4-2.3Standards: UL Recognized (E37403), CSA Certified (258501)
Country of Origin (subject to change): Mexico


General Purpose Motor, Capacitor-Start, Totally Enclosed Nonventilated, 1/3 HP, Nameplate RPM 3450, 48 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 4.3/2.6-2.5 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Insulation Class B, 1.00 Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-3/8 In., Motor Shaft Design Flat