GP Mtr, CS, TENV, 1/3 HP, 3450 rpm, 56C

DAYTON| Zoro #: G0779012| Mfr #: 6K181BG

$208.89 /ea

This item ships free. Details.Standard ground shipping.
Ins. Class: BVoltage: 115/208-230Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.


Zoro #: G0779012 Mfr #: 6K181BG
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: FaceVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56cPhase: 1
Motor Thermal Protection: AutoRPM Group: 3001-3600
Motor Application: General ApplicationHP: 1/3
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 3450
Footnotes: 44, 51No. of Speeds: 1
Frame Material: SteelIncludes: Conduit Box, Shaft Key
Overall Length: 10-1/4"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Totally Enclosed Nonventilated
Max. Ambient Temp.: 40 Degrees CRPM Range: 3001-3600
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 60.0%Length Less Shaft: 8-3/8"
Motor Design: Capacitor-StartMotor Efficiency Group:
Full Load Amps: 4.7/2.4-2.3Standards: UL Recognized (E37403), CSA Certified (258501)
Country of Origin (subject to change): Mexico


General Purpose Motor, Capacitor-Start, Totally Enclosed Nonventilated, 1/3 HP, Nameplate RPM 3450, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 4.7/2.4-2.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-1/4 In., Motor Shaft Design Keyed