PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GP Mtr, CS, TENV, 1/6 HP, 1725 rpm, 56C

DAYTON| Zoro #: G1531853| Mfr #: 5GD53

$178.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1725Nominal Efficiency: 93.5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531853 Mfr #: 5GD53
Motor Shaft Design: KeyedNameplate RPM: 1725
Nominal Efficiency: 93.5%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: NoneHP: 1/6
Includes: 45 Degrees Beveled EdgeFrame: 56c
Frame Material: SteelRPM Range: 1701-1800
Footnotes: 44,51Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Shaft Length: 1-7/8"RPM Group: 1701-1800
Item: General Purpose MotorLength Less Shaft: 8-7/16"
Standards: UL Recognized (E47479), CSA Certified (258501)Motor Mounting Type: Face
No. of Speeds: 1Phase: 1
Voltage: 115/208-230Motor Design: Capacitor-Start
Full Load Amps: 19.9-17.8/8.9Motor Enclosure Design: Totally Enclosed Nonventilated
Duty: ContinuousMotor Efficiency Group: Standard Efficient
Shaft Dia.: 5/8"Hz: 60
Manufacturers Warranty Length: 1 yr.Motor Service Factor: 1.15
Overall Length: 10-5/16"Motor Shaft Rotation: CW/CCW
Motor Mounting Position: All AngleMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Nonventilated, 1/6 HP, Nameplate RPM 1725, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 4.3/1.9-2.1 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-5/16 In., Motor Shaft Design Keyed

Reviews