PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GP Mtr, CSCR, ODP, 1 HP, 1725 rpm, 56

DAYTON| Zoro #: G2301555| Mfr #: 6XJ36

$338.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame: 56Nameplate RPM: 1725/1140RPM Range: 1701-1800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301555 Mfr #: 6XJ36
Frame: 56Nameplate RPM: 1725/1140
RPM Range: 1701-1800Motor Thermal Protection: None
HP: 1, 1/3Full Load Amps: 5.2-5.0/3.5
Footnotes: 24,41Frame Material: Rolled steel
Length Less Shaft: 9-15/16"Motor Design: Capacitor-Start/Run
Voltage Compatibility: 115/208-230, 208-230, 208-240Ins. Class: B
Motor Application: General ApplicationHz: 60
Motor Shaft Design: KeyedRPM Group: 1701-1800
Shaft Dia.: 5/8"Duty: Continuous
Overall Length: 11-13/16"Manufacturers Warranty Length: 1 yr.
Phase: 1Motor Bearings: Ball
Motor Shaft Rotation: CW/CCWVoltage: 208-230
Shaft Length: 1-7/8"Motor Efficiency Group:
Motor Mounting Type: Cradle BaseItem: General Purpose Motor
Standards: UL (E47479), CSA (156060)Motor Enclosure Design: Open Dripproof
Motor Service Factor: 1.15No. of Speeds: 2
Max. Ambient Temp.: 40 Degrees CNominal Efficiency:
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1, 1/3 HP, Nameplate RPM 1725/1140, 56 Frame, Voltage 208-230, 60 Hz, 1 Phase, 5.2-5.0/3.5 Full Load Amps, No. of Speeds 2, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-13/16 In., Motor Shaft Design Keyed

Reviews