PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GP Mtr, CSCR, ODP, 3/4 HP, 1725 rpm, 56

DAYTON| Zoro #: G1614821| Mfr #: 6XJ26

$296.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1725/1140Nominal Efficiency: 93.5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614821 Mfr #: 6XJ26
Motor Shaft Design: KeyedNameplate RPM: 1725/1140
Nominal Efficiency: 93.5%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: NoneHP: 3/4, 1/4
Frame: 56Frame Material: Rolled steel
RPM Range: 1701-1800Footnotes: 24,41
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Shaft Length: 1-7/8"
RPM Group: 1701-1800Item: General Purpose Motor
Length Less Shaft: 8-13/16"Standards: UL (E47479), CSA (156060)
Motor Efficiency Group: Energy EfficientNo. of Speeds: 2
Phase: 1Voltage: 115
Motor Design: Capacitor-Start/RunFull Load Amps: 7.9/4.9
Motor Enclosure Design: Open DripproofDuty: Continuous
Motor Mounting Type: Cradle BaseShaft Dia.: 5/8"
Hz: 60Manufacturers Warranty Length: 1 yr.
Motor Service Factor: 1.25Overall Length: 10-13/16"
Motor Shaft Rotation: CW/CCWMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 3/4, 1/4 HP, Nameplate RPM 1725/1140, 56 Frame, Voltage 115, 60 Hz, 1 Phase, 7.9/4.9 Full Load Amps, No. of Speeds 2, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-13/16 In., Motor Shaft Design Keyed

Reviews