PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GP Mtr, CSCR, TEFC, 1 HP, 1140 rpm, 56H

DAYTON| Zoro #: G1306094| Mfr #: 5PHC0

$271.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: BVoltage: 115/230Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306094 Mfr #: 5PHC0
Ins. Class: BVoltage: 115/230
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 56HPhase: 1
Motor Thermal Protection: AutoRPM Group: 1101-1200
Motor Application: General ApplicationHP: 1
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1140
Footnotes: 24No. of Speeds: 1
Frame Material: Rolled steelOverall Length: 14-3/4"
Duty: ContinuousMotor Service Factor: 1.00
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Range: 1101-1200Hz: 60
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 1-7/8"Nominal Efficiency: 75.4%
Length Less Shaft: 12-13/16"Motor Design: Capacitor-Start/Run
Inverter Rated: NoMotor Efficiency Group:
Full Load Amps: 12.1/6.1Standards: UL Component Recognized (E37403) and CSA Certified (258501)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1140, 56H Frame, Voltage 115/230, 60 Hz, 1 Phase, 12.1/6.1 Full Load Amps, Number of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Insulation Class B, 1.00 Service Factor, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-1/8 In., Motor Shaft Design Keyed

Reviews