KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CSCR, TEFC, 3/4 HP, 1140 rpm, 56H

DAYTON| Zoro #: G0728743| Mfr #: 5PHA8

$294.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/230
Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0728743 Mfr #: 5PHA8
Ins. Class: BVoltage: 115/230
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 56HPhase: 1
Motor Thermal Protection: AutoRPM Group: 1101-1200
Motor Application: General ApplicationHP: 3/4
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1140
Footnotes: 24No. of Speeds: 1
Frame Material: Rolled steelOverall Length: 13-5/8"
Duty: ContinuousMotor Service Factor: 1.00
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Range: 1101-1200Hz: 60
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 1-7/8"Nominal Efficiency: 73.5%
Length Less Shaft: 11-11/16"Motor Design: Capacitor-Start/Run
Motor Efficiency Group: Full Load Amps: 11.4/5.7
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1140, 56H Frame, Voltage 115/230, 60 Hz, 1 Phase, 10.4/5.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-5/8 In., Motor Shaft Design Keyed

Reviews