GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56

DAYTON| Zoro #: G0356456| Mfr #: 5K283

$126.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1725Nominal Efficiency: 58.8%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356456 Mfr #: 5K283
Motor Shaft Design: KeyedNameplate RPM: 1725
Nominal Efficiency: 58.8%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 1/2
Frame: 56Frame Material: Rolled steel
RPM Range: 1701-1800Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Shaft Length: 1-7/8"RPM Group: 1701-1800
Item: General Purpose MotorLength Less Shaft: 8-3/8"
Standards: UL (E47479), CSA (156060)Motor Efficiency Group: Standard Efficient
No. of Speeds: 1Phase: 1
Voltage: 115Motor Design: Split-Phase
Full Load Amps: 8.9Motor Enclosure Design: Open Dripproof
Duty: ContinuousMotor Mounting Type: Cradle Base
Shaft Dia.: 5/8"Hz: 60
Manufacturers Warranty Length: 1 yr.Motor Service Factor: 1.25
Overall Length: 10-5/16"Motor Shaft Rotation: CW/CCW
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Split-Phase, Open Dripproof, 1/2 HP, Nameplate RPM 1725, 56 Frame, Voltage 115, 60 Hz, 1 Phase, 8.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-5/16 In., Motor Shaft Design Keyed

Reviews