GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56

DAYTON| Zoro #: G2182853| Mfr #: 6XH59

$468.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2182853 Mfr #: 6XH59
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 1Ins. Class: B
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Enclosure Design: Open DripproofMotor Design: Split-Phase
Duty: ContinuousShaft Length: 1-7/8"
Motor Thermal Protection: NoneMotor Mounting Type: Cradle Base
Hz: 60No. of Speeds: 2
Footnotes: 40, 45Motor Application: General Application
Nameplate RPM: 1140/850Motor Mounting Position: All Angle
Item: General Purpose MotorShaft Dia.: 5/8"
HP: 1/4, 1/10Frame: 56
Full Load Amps: 4.8/3.6Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Motor Service Factor: 1.35Frame Material: Rolled Steel
Motor Shaft Design: KeyedVoltage: 115
RPM Group: 1101-1200Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Split-Phase, Open Dripproof, 1/4, 1/10 HP, Nameplate RPM 1140/850, 56 Frame, Voltage 115, 60 Hz, 1 Phase, 4.8/3.6 Full Load Amps, Number of Speeds 2, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Insulation Class B, 1.35 Service Factor, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.