Grab Hook, 316 Stainless Steel, 2000 lb.

DAYTON| Zoro #: G0435373| Mfr #: 2YNU4

$20.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435373 Mfr #: 2YNU4
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MItem: Grab Hook
Item: Grab HookWorking Load Limit: 2000 lb.
Trade Size: 5/16"Dimension B: 2-1/4"
Grade: 50Material: 316 stainless steel
Finish: NaturalColor: natural
Diameter: 5/16"Attachment Type: Eye
Country of Origin (subject to change): China

Product Description

Grab Hook, Material 316 Stainless Steel, Grade 50, Attachment Type Eye, Trade Size 5/16 In., Working Load Limit 2000 lb., Dimension B 2-1/4 In., Diameter 5/16 In., Natural, Finish Natural, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Product Reviews

Save 15%. Sign up for Z-mail.