SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grab Hook, 316 Stainless Steel, 2500 lb.

DAYTON| Zoro #: G0589741| Mfr #: 2YNU5

$44.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trade Size: 3/8"Finish: NaturalMaterial: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589741 Mfr #: 2YNU5
Trade Size: 3/8"Finish: Natural
Material: 316 stainless steelGrade: 50
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MColor: natural
Working Load Limit: 2500 lb.Attachment Type: Eye
Diameter: 3/8"Item: Grab Hook
Dimension B: 2-21/32"Country of Origin (subject to change): China

Description

Grab Hook, Material 316 Stainless Steel, Grade 50, Attachment Type Eye, Trade Size 3/8 In., Working Load Limit 2500 lb., Dimension B 2-21/32 In., Diameter 3/8 In., Natural, Finish Natural, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews