Shop Alternate Products
This Product is Discontinued
Dayton
Grab Hook, 316 Stainless Steel, G50, Clevis (Discontinued)
Mfr # 2YNT8
Zoro # G2150075
This Product is Discontinued
Key Features
- Material 316 Stainless Steel
- Grade 50
- Hook Attachment Type Clevis
- Trade Size 1/4 in
- Dimension B 1-31/32"