KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grab Hook, Alloy Steel, G70, Clevis

DAYTON| Zoro #: G1552512| Mfr #: 2YNP3

$4.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Grab Hook
Material: Alloy steel
Trade Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552512 Mfr #: 2YNP3
Item: Grab HookMaterial: Alloy steel
Trade Size: 5/16"Dimension C: 3/8"
Attachment Type: ClevisWorking Load Limit: 4700 lb.
Dimension B: 2-1/4"Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Grade: 70Finish: Painted
Color: RedCountry of Origin (subject to change): China

Description

Grab Hook, Material Alloy Steel, Grade 70, Attachment Type Clevis, Trade Size 5/16 In., Working Load Limit 4700 lb., Dimension B 2-1/4 In., Dimension C 3/8 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews