Grab Hook, Alloy Steel, G70, Clevis

DAYTON| Zoro #: G1252133| Mfr #: 2YNP5

$9.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 70Dimension C: 9/16"Working Load Limit: 8750 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252133 Mfr #: 2YNP5
Grade: 70Dimension C: 9/16"
Working Load Limit: 8750 lb.Attachment Type: Clevis
Item: Grab HookFinish: Painted
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MDimension B: 2-3/4"
Trade Size: 7/16"Color: Red
Material: Alloy steelCountry of Origin (subject to change): China

Description

Grab Hook, Material Alloy Steel, Grade 70, Attachment Type Clevis, Trade Size 7/16 In., Working Load Limit 8750 lb., Dimension B 2-3/4 In., Dimension C 9/16 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews