Grab Hook, Alloy Steel, G70, Clevis

DAYTON| Zoro #: G1737942| Mfr #: 2YNP7

$27.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1737942 Mfr #: 2YNP7
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MItem: Grab Hook
Item: Grab HookWorking Load Limit: 15, 800 lb.
Trade Size: 5/8"Dimension B: 4-3/32"
Dimension C: 3/4"Grade: 70
Material: Alloy SteelFinish: Painted
Color: RedAttachment Type: Clevis
Country of Origin (subject to change): China

Product Description

Grab Hook, Material Alloy Steel, Grade 70, Attachment Type Clevis, Trade Size 5/8 In., Working Load Limit 15,800 lb., Dimension B 4-3/32 In., Dimension C 3/4 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Product Reviews

Save 15%. Sign up for Z-mail.