Shop Alternate Products
This Product is Discontinued
Dayton
Grab Hook, Alloy Steel, G70, Eye, 4700 lb. (Discontinued)
Mfr # 2YNP9
Zoro # G1430283
This Product is Discontinued
Key Features
- Material Alloy Steel
- Grade 70
- Hook Attachment Type Eye
- Trade Size 7/16 in
- Dimension B 2-1/4"