SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grab Hook, Alloy Steel, G80, 12000 lb.

DAYTON| Zoro #: G0571243| Mfr #: 2YNR7

$43.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 12,000 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571243 Mfr #: 2YNR7
Color: RedWorking Load Limit: 12,000 lb.
Material: Alloy steelDimension B: 3-15/32"
Item: Grab HookFinish: Painted
Dimension C: 5/8"Trade Size: 1/2"
Grade: 80Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Attachment Type: ClevisCountry of Origin (subject to change): China

Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Clevis, Trade Size 1/2 In., Working Load Limit 12,000 lb., Dimension B 3-15/32 In., Dimension C 5/8 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews