Grab Hook, Alloy Steel, G80, 12000 lb.

DAYTON| Zoro #: G1770867| Mfr #: 2YNU9

$63.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770867 Mfr #: 2YNU9
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MItem: Grab Hook
Includes: Spring-Loaded Securing Pin - Assembled to HookItem: Grab Hook
Working Load Limit: 12, 000 lb.Trade Size: 1/2"
Dimension B: 3-23/32"Dimension C: 21/32"
Grade: 80Material: Alloy steel
Finish: PaintedColor: Red
Attachment Type: ClevisCountry of Origin (subject to change): China

Product Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Clevis, Trade Size 1/2 In., Working Load Limit 12,000 lb., Dimension B 3-23/32 In., Dimension C 21/32 In., Red, Finish Painted, Includes Spring-Loaded Securing Pin - Assembled to Hook, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Product Reviews

Save 15%. Sign up for Z-mail.