KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grab Hook, Alloy Steel, G80, 18100 lb.

DAYTON| Zoro #: G1746367| Mfr #: 2YNR8

$53.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Red
Working Load Limit: 18,100 lb.
Finish: Painted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746367 Mfr #: 2YNR8
Color: RedWorking Load Limit: 18,100 lb.
Finish: PaintedGrade: 80
Dimension B: 4-1/32"Dimension C: 25/32"
Item: Grab HookAttachment Type: Clevis
Trade Size: 5/8"Material: Alloy steel
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MCountry of Origin (subject to change): China

Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Clevis, Trade Size 5/8 In., Working Load Limit 18,100 lb., Dimension B 4-1/32 In., Dimension C 25/32 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews